Klein Tool's 6-Piece Blackout Screwdriver Set combines a variety of popular, general purpose tips, now in an all-black finish. Tips included are #1 Phillips, #2 Phillips, 3/16-Inch and 1/4-Inch cabinet, #2 square tip, and magnetizer. Limited edition and Made in the USA, these drivers are equipped with Cushion-Grip handles for comfort and Tip-Ident handle caps to quickly distinguish between drivers and accurately position the tip of the tool with fasteners.
Product Features:
| Size: | 3/16" 1/4" |
|---|---|
| Product Type: | Screwdriver |
| Color: | Black |
| Bit Type: | Square #2 Phillips #2 Phillips #1 Cabinet Tip |
| Blade Material: | Steel |