Apply to be a TradeMaster!
Main product image of Screwdriver Set, 4 Piece
Magnifying glass
Hover image to zoom

Screwdriver Set, 4 Piece

SKU:
85484-KLEIN
Rating:
(0)
Q&A:
(0)
Screwdriver Set, 4 Piece
Magnifying glass
Hover image to zoom
85484-KLEIN has been discontinued
Discontinued February 4, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Screwdriver Set, 4 Piece
SKU:85484
(0)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/16", 3/32", 1/8"
Product Highlight: Bit Type
Slotted, Phillips #1

Description

The Klein Tools 4-Piece Screwdriver Set features mini Cushion-Grip handles for comfort and grip. These screwdrivers are designed with precision tips for an exact fit and rigorous applications. This set includes 3 flat head screwdrivers and #1 Phillips head screwdriver.

Specifications:
  • Includes one Phillips-tip, one keystone-tip and two cabinet-tip screwdrivers
  • Mini Cushion-Grip handles for superior comfort and grip
  • Tip-Ident® quickly identifies the type of screwdriver and tip orientation
  • Precision tips for an exact fit and rigorous applications
  • Premium chrome-plated shafts for corrosion resistance

Specs

Product Type:

Screwdriver

Size:

1/16"

3/32"

1/8"

Bit Type:

Slotted

Phillips #1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm