Apply to be a TradeMaster!
Main product image of 8-in-1 Multi-Bit Screwdriver/Nut Driver Set, 3-Piece
Magnifying glass
Hover image to zoom

8-in-1 Multi-Bit Screwdriver/Nut Driver Set, 3-Piece

SKU:
85515-KLEIN
Rating:
(0)
Q&A:
(0)
8-in-1 Multi-Bit Screwdriver/Nut Driver Set, 3-Piece
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/16"
Product Highlight: Bit Type
Square #2, Hex, Philips #1, Square #1, Slotted, Philips #3, Philips #2

Description

–
This Multi-Bit Screwdriver and Mini Ratchet Set includes 3 of Klein's most versatile multi-tools. The 8-in-1 Impact Rated Adjustable Stubby Screwdriver (Part Num. 32308) includes 7 different screwdriver bits and a 1/4-Inch nut driver. The Slim-Profile Mini Ratchet (Part Num. 65200) is perfect for fastening in small, tight spaces. The low-profile gear head only requires a 5-Degree sweep. The 4-in-1 Precision Electronics Screwdriver has a Swivel Cap, (Part Num. 32581).

Features:
  • Multi-bit stubby screwdriver includes 7 different screwdriver bits and a 1/4-Inch nut driver
  • Compact stubby driver and mini ratchet reach easily into tight spots
  • Industrial-strength bits are conveniently housed in the handle of the stubby screwdriver
  • Adjust the length of the stubby driver blade for easier access
  • Impact-rated blade on stubby screwdriver can be removed for use as an impact driver attachment
  • Stainless steel bit holder on stubby driver contains powerful Rare-Earth magnets for securing bits and fasteners
  • Slim profile of the mini ratchet is the perfect tool for tight spaces
  • 72-tooth ratchet only needs a 5-Degree sweep for tight areas
  • High-strength, steel construction of mini ratchet increases torque and tool life
  • Ring magnet and bit clip on mini ratchet for better bit retention
  • Finger loop provides 1-hand driving and convenient storage
  • Electronics screwdriver with 4 different non-magnetic tips in 1 tool, includes #0 and #00 Phillips plus 1/8-Inch and 3/32-Inch slotted tips
  • Rotating cap for optimum and precise control
  • Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards
  • Cushion-Grip handle for maximum comfort


Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Bit Type:

Square #2

Hex

Philips #1

Square #1

Slotted

Philips #3

Philips #2

Product Type:

Screwdriver

Ratchet

Nut Driver

Size:

1/4"

5/16"

3/16"

Features:

Cushioned Grips

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy