Apply to be a TradeMaster!
Main product image of Precision Screwdriver Set, Slotted, and Phillips 4-Piece, 85615
Magnifying glass
Hover image to zoom

Precision Screwdriver Set, Slotted, and Phillips 4-Piece, 85615

SKU:
85615-KLEIN
Rating:
(0)
Q&A:
(0)
Precision Screwdriver Set, Slotted, and Phillips 4-Piece, 85615
Magnifying glass
Hover image to zoom
$29.57 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Fri, Nov 27

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted

Description

–
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately.
  • Precision Screwdrivers feature rotating caps for optimum and precise control
  • Color coded rings for easy spotting of each tip type
  • Over-sized cap markings for quick identification of tip size
  • Cushion-Grip handles for maximum comfort when working on small equipment
  • Heat treated and precision-machined tip for greater strength
  • Set contains Phillips #0, #00 tip (Cat. Nos. 6222, 6233) and Slotted tip 3/32-Inch (2.5 mm), 1/8-Inch (3 mm) (Cat Nos. 6243, 6254) screwdrivers
  • Compatible with terminal blocks, electronics, small home appliances, and more

Specs

–
Bit Type:

Slotted

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy