Apply to be a TradeMaster!
Main product image of 5-Piece Insulated Precision Screwdriver Set
Magnifying glass
Hover image to zoom

5-Piece Insulated Precision Screwdriver Set

SKU:
85615INS
Rating:
(0)
Q&A:
(0)
5-Piece Insulated Precision Screwdriver Set
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 6 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/16", 3/32", 1/8"
Product Highlight: Bit Type
Slotted, Philips #1, Philips #0
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
7-1/2", 6-1/2" Length

Description

–
Klein Tools' 5-Piece Insulated Precision Screwdriver Set includes 3 slotted tip screwdrivers (SKUs 6273INS, 6243INS, 6254INS) and 2 Phillips screwdrivers (SKUs 6233INS, 6264INS) to help get the job done when precision is key. This set has all the quality and standards of full size screwdrivers with precise finger control for turning fasteners in tight spaces. Each drivers has color-coded and bold cap markings for quick identification of tip type and size.

Features:
  • Insulated screwdrivers are 1000V rated with impact and flame-resistant insulation that offers protection from energized sources
  • Rotating caps for optimum and precise control
  • Color-coded rings and bold cap markings for quick identification of tip type and size
  • Cushion-Grip handles for maximum comfort when working on small equipment
  • Heat treated and precision-machined tips for greater strength
  • Set contains: Phillips #0, #1, Slotted 1/16-Inch (1.6 mm), 3/32-Inch (2.5 mm), 1/8-Inch (3 mm) tips
  • Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018

Safety Warning:
  • Only use tools that are marked with the official international 1000-volt rating symbol shown above, if there is any chance that the tools will make contact with an energized source.
  • Whenever possible, always de-energize lines and equipment prior to working on or around them.
  • Always inspect your tools before use.
  • Do NOT touch uninsulated portion of the tool or any conductive object when either might contact an energized source.
  • Always wear approved eye protection.

Specs

–
Size:

1/16"

3/32"

1/8"

Bit Type:

Slotted

Philips #1

Philips #0

Features:

Insulated

Cushioned Grips

Material:

Steel

Length (Inches):

7-1/2"

6-1/2"

Shaft Length:

3"

4"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy