Apply to be a TradeMaster!
Main product image of Screwdriver Set, 3/16" Slotted and #2 Phillips, Cushion-Grip (2-Piece)
Magnifying glass
Hover image to zoom

Screwdriver Set, 3/16" Slotted and #2 Phillips, Cushion-Grip (2-Piece)

SKU:
85742-KLEIN
Rating:
(0)
Q&A:
(0)
Screwdriver Set, 3/16" Slotted and #2 Phillips, Cushion-Grip (2-Piece)
Magnifying glass
Hover image to zoom
$17.97 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Phillips #2

Description

–
Klein Tools' Cushion-Grip Screwdrivers are designed for demanding applications on the job site. Durable cushion-grip handles are designed for comfort and added torque. Integral flanges inside handle provide solid, twist resistant blade anchor. The precision machined tips provide an exact fit. Special heat-treated shafts with premium chrome plating for smooth feel and corrosion resistance. Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.

Features:
  • Screwdriver set includes #2 Phillips, 4-Inch round shank (Cat. No. 603-4) and 3/16-Inch Keystone tip, 4-Inch square shank (Cat. No. 600-4)
  • Precision machined tips provide a more consistent geometric symmetry to accurately fit and torque without slippage
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Cushion-Grip handle for greater torque and comfort
  • Keystone tip offers heavy-duty square shank for wrench-assisted turning
  • Heat-treated shafts with premium chrome-plating for smooth feel and corrosion resistance
  • Internal handle flanges provide solid, twist-resistant blade anchor
  • Meets or exceeds applicable ASME / ANSI specifications
  • Made in the USA
Specifications:
  • Application: Driver
  • Special Features: Tip-Ident®; Cushion-Grip
  • Included: 3/16-Inch Keystone Tip and #2 Phillips Tip Screwdrivers
  • Magnetic: No
  • Insulated: No
  • Shank Length: 6'' (10.2 cm)
  • Material: Steel
  • Handle Material: Rubber
  • Handle Color: Black
  • Handle Length: 3.5'' (8.9 cm)
  • Handle Diameter: 1.25'' (3.2 cm)
  • Overall Length: 9.75'' (19.7 cm); 8.25'' (21 cm)
  • Overall Height: 1.25'' (3.2 cm)
  • Overall Width: 1.25'' (3.2 cm)
  • Number of Pieces: 2
  • Type: Screwdriver Set
  • Standard: Meets or Exceeds Applicable ASME / ANSI Specifications

Specs

–
Product Type:

Screwdriver

Size:

3/16"

Bit Type:

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy