Apply to be a TradeMaster!
Main product image of Color-Coded Screwdriver Set (Phillips, Cabinet, Keystone, Demolition, Precision Phillips and Slotted) (20-Piece)
Magnifying glass
Hover image to zoom

Color-Coded Screwdriver Set (Phillips, Cabinet, Keystone, Demolition, Precision Phillips and Slotted) (20-Piece)

SKU:
85820-KLEIN
Rating:
(0)
Q&A:
(0)
Color-Coded Screwdriver Set (Phillips, Cabinet, Keystone, Demolition, Precision Phillips and Slotted) (20-Piece)
Magnifying glass
Hover image to zoom
$101.67 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 4", 1/4", 1/8", 3/16", 3/32", 7"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
14" Length

Description

–
This 20-Piece Klein Tools Color-Coded Screwdriver set features a wide-assortment of screwdrivers that build as one cohesive, multi-functional set. Color-Coded dome handles provide quick identification for each screwdriver size. The 1/4-Inch keystone-tip and 5/16-Inch demolition are designed for demanding applications. Precision screwdrivers are designed with premium spin caps. 3/16-Inch cabinet tip screwdriver features a narrow cabinet tip to make tight spaces easily acceptable.

Features
  • Color-Coded Screwdriver Tool Kit provides a premium all-purpose selection of the most frequently used screwdrivers
  • Includes #1, #2 x 4 and 7-Inch Phillips, 3/16-Inch cabinet, 1/4-Inch keystone, 5/16-Inch demolition, #0, #00 precision Phillips, 3/32-Inch, 1/8-Inch slotted precision, T6, T8, T10, T15 TORX precision
  • Includes #1, #2 square, #2 insulated Phillips, 1/4-Inch insulated slotted, #2 insulated square, magnetizer / demagnetizer
  • Color-coded handles with oversized dome stamps for easy identification
  • Premium chrome-plating for smooth feel and corrosion resistance
  • Flanges inside handle provide solid, twist-resistant blade anchor
  • Precision-machined tips for exact fit and special heat-treated shafts for added durability
  • Cushion-Grip handles for greater torque and comfort

Specs

–
Bit Type:

Phillips #1

Phillips #2

Torx T15

Torx T8

Square #1

Torx T10

Square #2

Torx T6

Slotted

Phillips #00

Phillips #0

Size:

5/16"

4"

1/4"

1/8"

3/16"

3/32"

7"

Application:

Tools

Material:

Steel

Product Type:

Screwdriver

Length (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy