Apply to be a TradeMaster!
Main product image of 9 Piece Electrician Screwdriver Set
Magnifying glass
Hover image to zoom

9 Piece Electrician Screwdriver Set

SKU:
85850-KLEIN
Rating:
(0)
Q&A:
(0)
9 Piece Electrician Screwdriver Set
Magnifying glass
Hover image to zoom
$49.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/8", 1/4"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Square #2, Phillips #0, Slotted
Product Highlight: Length (Inches)
6.51" Length
Product Highlight: Material
Steel, Plastic

Description

–
Klein Tools' 9-Piece Electrician Screwdriver Set features a variety of the most frequently used screwdrivers with both insulated and precision included. Bold dome markings to quickly identify the screwdriver type and internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect of Klein Tools.

  • Includes #0 Phillips and 1/8" Slotted precision drivers, #1 and #2 Phillips, 3/16- and 1/4-Inch Slotted, 1/4-Inch Slotted Screw-Holding Screwdriver, and #2 Phillips and #2 Square Insulated Drivers
  • Quickly and easily distinguish between screwdriver sizes with bold dome markings
  • Cushion-Grip handle for greater torque and comfort
  • Flanges inside handle provide solid, twist-resistant blade anchor
  • 1000V Rated Insulation Drivers feature a layer of bright orange impact and flame resistant insulation to protect from electric shock

Specs

–
Length (Inches):

6.51"

Material:

Steel

Plastic

Size:

3/16"

1/8"

1/4"

Product Type:

Screwdriver

Bit Type:

Phillips #2

Phillips #1

Square #2

Phillips #0

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy