Apply to be a TradeMaster!
Main product image of 10" Stainless Steel Offset Utility Shears
Magnifying glass
Hover image to zoom

10" Stainless Steel Offset Utility Shears

SKU:
B2110
Rating:
(0)
Q&A:
(0)
10" Stainless Steel Offset Utility Shears
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Material
Stainless Steel

Description

–
Stainless Steel Offset Utility Shears cut a versatile range of materials such as plastic, cardboard, leather and carpet. The ergonomic molded grips provide enhanced comfort and control. The stainless steel blades provide long lasting sharp edges and long term durability.

Features:
  • Offset utility scissors cut plastics, cardboard, leather and carpet
  • Ergonomic molded grip on shears enhances comfort and control
  • Stainless steel blades for long term durability and long lasting sharp edges
  • Adjustable screw maintains preferred tightness over time for consistent, reliable performance
  • Offset blades allow scissors to easily cut flat on surfaces
  • Smooth blades ensure precision cuts with no uneven edges
  • Carefully machined steel ensures exceptionally sharp blades


Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Length (Inches):

9-1/2"

Blade Length:

3-3/4"

Material:

Stainless Steel

Product Type:

Shear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy