Apply to be a TradeMaster!
Main product image of 18 Piece Color Coded Hex Key Set, SAE/Metric
Magnifying glass
Hover image to zoom

18 Piece Color Coded Hex Key Set, SAE/Metric

SKU:
BLS18
Rating:
(0)
Q&A:
(0)
18 Piece Color Coded Hex Key Set, SAE/Metric
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-7/25" Length

Description

–
Klein Tools' 18-Key Color-Coded Hex Key Set conveniently consolidates the most popular SAE and metric sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. The round shanks with plastic sleeve provide enhanced comfort during prolonged use.

Features:
  • 18 hex key sizes included: 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch and 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Color-coded sleeves for quick identification of each key size
  • Extra-long arms are 30-Percent longer for greater reach and leverage
  • Round shanks with plastic sleeve provided enhanced comfort during prolonged use
  • Ball-end hex keys for working at angles up to 25 degrees
  • Heat-treated and tempered for added strength and durability
  • Rust resistant black phosphate coating on every key
  • Interlocking cases for sleek and convenient storage to stack SAE and metric sets together

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

5/16"

7/32"

5/32"

2mm

4mm

10mm

8mm

3mm

5mm

3/8"

6mm

9/64"

2.5mm

1/4"

3/16"

1.5mm

1/8"

7/64"

Length (Inches):

9-7/25"

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy