Apply to be a TradeMaster!
Main product image of 22 Piece Long Ball End Hex Key Set w/ Handle, SAE/Metric
Magnifying glass
Hover image to zoom

22 Piece Long Ball End Hex Key Set w/ Handle, SAE/Metric

SKU:
BLS22H
Rating:
(0)
Q&A:
(0)
22 Piece Long Ball End Hex Key Set w/ Handle, SAE/Metric
Magnifying glass
Hover image to zoom
$23.57 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools' 22-Key Ball End Hex Key Set conveniently consolidates the most popular metric and SAE sizes into one convenient set. The flexible folding case ensures easy access to keys while providing sleek and adaptable storage options when interlocking SAE and metric cases together. Each key is heat-treated and coated in black phosphate for unparalleled strength and corrosion resistance.

Features:
  • Hex Key Set features 22 sizes and a T-handle adapter: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 3/8-Inch, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm
  • T-Handle adapter converts metric and SAE hex L-keys into T-handles, providing better grip and greater torque
  • Heat-treated and tempered hex keys for added strength and durability
  • Rust resistant black phosphate coating on every key
  • Ball-End hex keys for working at angles us to 25 degrees
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

7/32"

3mm

3/32"

1.5mm

7/64"

9/64"

5/64"

1/8"

5/32"

5/16"

2.5mm

1/16"

3/8"

1/4"

5mm

4mm

10mm

8mm

2mm

7mm

3/16"

6mm

Product Type:

Hex Key

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy