Apply to be a TradeMaster!
Main product image of 9 Piece Extra Long Color Coded L Style Hex Key Caddy Set, Metric
Magnifying glass
Hover image to zoom

9 Piece Extra Long Color Coded L Style Hex Key Caddy Set, Metric

SKU:
BLS9M
Rating:
(0)
Q&A:
(0)
9 Piece Extra Long Color Coded L Style Hex Key Caddy Set, Metric
Magnifying glass
Hover image to zoom
$24.98 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-7/25" Length

Description

–
Klein Tools' 9-Key Color-Coded Hex Key Set conveniently consolidates the most popular Metric sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. The round shanks with plastic sleeve provide enhanced comfort during prolonged use.

Features:
  • L-style hex keys in convenient caddy includes 9 sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Color-coded sleeve for quick identification of each key size
  • Extra-long arms are 30-Percent longer for greater reach and leverage
  • Round shanks with plastic sleeve provide enhanced comfort during prolonged use
  • Ball-end hex keys for working at angles up to 25 degrees
  • Heat-treated and tempered for added strength and durability
  • Rust resistant black phosphate coating on every key
  • Folding case provides compact storage and interlocks with other extra-long hex key sets

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

1.5mm

2mm

5mm

6mm

8mm

3mm

4mm

10mm

2.5mm

Product Type:

Hex Key

Length (Inches):

9-7/25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy