Apply to be a TradeMaster!
Main product image of 10 Piece Powder Coated Long Ball End Hex Key Set, SAE
Magnifying glass
Hover image to zoom

10 Piece Powder Coated Long Ball End Hex Key Set, SAE

SKU:
CBLS10
Rating:
(0)
Q&A:
(0)
10 Piece Powder Coated Long Ball End Hex Key Set, SAE
Magnifying glass
Hover image to zoom
$19.98 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools' 10-Key Color-Coded Hex Key Set conveniently consolidates the most used sizes into one compact case. The flexible folding case ensures easy access to keys while providing sleek and adaptable storage options when interlocking SAE and MM cases together. Each key is color-coded in powder coating for easy size identification and corrosion resistance.

Features:
  • 10 SAE sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8-Inch
  • Color-coded coating for quick identification of each key size and rust resistance
  • Heat-treated and tempered for added strength and durability
  • Ball-End hex keys for working at angles up to 25 degrees
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

3/8"

5/32"

5/16"

3/16"

3/32"

7/32"

7/64"

9/64"

1/8"

1/4"

Product Type:

Hex Key

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy