Apply to be a TradeMaster!
Main product image of 19 Piece Powder Coated Long Ball End Hex Key Set, SAE/Metric
Magnifying glass
Hover image to zoom

19 Piece Powder Coated Long Ball End Hex Key Set, SAE/Metric

SKU:
CBLS19
Rating:
(0)
Q&A:
(0)
19 Piece Powder Coated Long Ball End Hex Key Set, SAE/Metric
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools' 19-Key Color-Coded Hex Key Set conveniently consolidates the most popular SAE and metric sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. Each key is color-coded in powder coating for easy size identification and corrosion resistance.

Features:
  • 19 hex sizes included: 3/32-Inch, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch and 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Color coded coating for quick identification of each key size and rust resistance
  • Heat-treated and tempered for added strength and durability
  • Ball-End hex keys for working at angles us to 25 degrees
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

3/32"

1.5mm

3/16"

1/4"

7/64"

5/16"

5/32"

7/32"

9/64"

8mm

3/8"

4mm

10mm

2mm

6mm

3mm

2.5mm

5mm

1/8"

Length (Inches):

7"

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy