Apply to be a TradeMaster!
Main product image of 9 Piece Powder Coated Long Ball End Hex Key Set, Metric
Magnifying glass
Hover image to zoom

9 Piece Powder Coated Long Ball End Hex Key Set, Metric

SKU:
CBLS9M
Rating:
(0)
Q&A:
(0)
9 Piece Powder Coated Long Ball End Hex Key Set, Metric
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 2 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools' 9-Key Color-Coded Hex Key Set conveniently consolidates the most popular metric sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. Hex keys are conveniently stored within a cross-compatible, interlocking case for sleek and convenient storage to stack with other Twist-to-Lock cases.

Features:
  • 9 metric sizes included: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm hex keys
  • Color-coded coating for quick identification of each key size and rust resistance
  • Heat-treated and tempered for added strength and durability
  • Ball-End hex keys for working at angles up to 25 degrees
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

6mm

8mm

10mm

2mm

5mm

2.5mm

1.5mm

3mm

4mm

Length (Inches):

7"

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy