Apply to be a TradeMaster!
Main product image of Digital Clamp Meter AC Auto-Ranging, 400A
Magnifying glass
Hover image to zoom

Digital Clamp Meter AC Auto-Ranging, 400A

SKU:
CL120
Rating:
(0)
Q&A:
(0)
Digital Clamp Meter AC Auto-Ranging, 400A
Magnifying glass
Hover image to zoom
$64.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
ABS
Product Highlight: Amperage
400 Amps

Description

–
Features
  • Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance and continuity via test-leads
  • Non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD for ease of viewing in low light
  • Auto ranging measurements
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands-free operation
  • Durable, multifunction meter
  • Auto-Range, Hold, Data Hold, and Max value
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, Instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment
  • Built to withstand a 6.6-Foot (2 m) drop
  • CAT III 600V, Class 2, Double insulation safety rating
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

Product Specifications
  • Type: Auto Ranging Clamp
  • Application: Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-Leads
  • Special Features: Automatic Ranging for Measurement; NCVT
  • Material: ABS/Electronics
  • Batteries: 3 x AAA
  • Auto-Power Off: Yes
  • Jaw Size: 1.6'' (4.1 cm)
  • Drop Protection: 6.6' (2 m)
  • Display: 2000 Count Backlit LCD
  • Functions: AC Current, NCVT, AC/DC Voltage, Resistance and Continuity
  • Voltage: 600V AC/DC
  • Current: 400A AC
  • Ohms (Resistance): 20MO
  • AC Voltage: 600V
  • DC Voltage: 600V
  • DC Polarity Indicator: Yes
  • Standard: CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
  • Included: Carrying Case, Instructions, Test Leads, and Batteries
  • Overall Length: 8.45'' (21.5 cm)
  • Overall Height: 1.5'' (3.8 cm)
  • Overall Width: 3.5'' (8.9 cm)
  • Weight: 11 oz (314 g)

Specs

–
Product Type:

Clamp Meter

Voltage:

600V

Batteries Included:

3

Battery Type:

AAA

Material:

ABS

AC Volts:

600

DC Volts:

600

Ohms:

20

Amperage:

400

Safety Category Rating:

CAT III 600V

Includes:

Batteries

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy