Apply to be a TradeMaster!
Main product image of Clamp Meter for AC Test Kit
Magnifying glass
Hover image to zoom
Clamp Meter for AC Test Kit
Magnifying glass
Hover image to zoom
$79.98 each
In Stock
In Stock
Get 4 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
ABS

Description

–
Klein Tools Clamp Meter Electrical Test Kit includes the CL110 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The Electrical Test Kit allows for easy testing of live circuits and measuring of current and voltage. Included is a carrying pouch, test leads and batteries.

Product Features
  • Measure AC current via the clamp, and AC/DC voltage, resistance and continuity via test leads
  • Detects the most common wiring problems in standard and GFCI receptacles including open ground, reverse polarity, open hot, open neutral and hot/ground reversed
  • Line splitter allows the measuring of current draw up to 15A without splitting the load's power cord
  • CAT III 600V, Class 2, Double insulation safety rating
  • AC Auto-Ranging 400 amp digital clamp meter
  • Backlit display for clear readings
  • Includes a case, test leads and batteries

Product Specifications
  • Type: Clamp Meter Kit
  • Application: Testing and Measuring Voltage
  • Special Features: Backlit Display For Clear Readings
  • Material: ABS/Electronics
  • Batteries: 3 x AAA
  • Jaw Size: 1.61'' (4.1 cm)
  • Drop Protection: 6.6' (2 m)
  • Display: 2000 Count Reverse Contrast LCD
  • Functions: TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, and Continuity
  • Voltage: 600 V AC/DC
  • Pollution Degree: 8.7'' (22.1 cm)
  • Standard: CAT III 600V
  • Included: Cat. No. CL120 Digital Clamp Meter with Test Leads and Carrying Case, Cat. No. 69409 Line Splitter 10x, and Cat. No. RT210 GFCI Receptacle Tester, Batteries

Specs

–
Product Type:

Clamp Meter

Test Kit

Voltage:

600V

Batteries Included:

3

Battery Type:

AAA

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Multi Meter

Works great, good quality.
Dutch
WNC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy