Apply to be a TradeMaster!
Main product image of Clamp Meter for AC with Temp
Magnifying glass
Hover image to zoom

Clamp Meter for AC with Temp

SKU:
CL220
Rating:
(1)
Q&A:
(0)
Clamp Meter for AC with Temp
Magnifying glass
Hover image to zoom
$74.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
ABS
Product Highlight: Temperature Range (F)
-40°F to 1832°F

Description

–
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy.

Product Features
  • Measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple
  • Non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD for ease of viewing in low light
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation
  • Measures temperature with a K-Type thermocouple probe
  • Auto-Range, Hold, Data Hold, and Max value
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, thermocouple, instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment
  • Built to withstand a 6.6 ft. (2 m) drop
  • CAT III 600V, Class 2, Double insulation safety rating
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

Product Specifications
  • Type: Auto Ranging TRMS Clamp with Temperature
  • Application: Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-leads, and Temperature with Thermocouple
  • Special Features: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature
  • Material: ABS/Electronics
  • Batteries: 3 x AAA
  • Auto-Power Off: Yes
  • Jaw Size: 1.6'' (4.1 cm)
  • Drop Protection: 6.6' (2 m)
  • Display: 2000 Count Backlit LCD
  • Functions: TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, Continuity and Temperature
  • Voltage: 600 V AC/DC
  • Current: 400 A AC
  • Ohms (Resistance): 20M
  • AC Voltage: 600 V
  • DC Voltage: 600 V
  • DC Polarity Indicator: Yes
  • Temperature Range: -40° - 1832°F (-40° - 1000°C)
  • Standard: CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
  • Included: Carrying Case, Instructions, Test Leads, Thermocouple, and Batteries

Specs

–
Product Type:

Clamp Meter

Test Kit

Voltage:

600V

Battery Type:

AAA

Batteries Included:

3

Material:

ABS

Application:

Temperature Sensor

Temperature Range (F):

-40°F to 1832°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price Point for HVAC Troubleshooting

Does exactly what I need it to for residential and industrial HVAC troubleshooting. Great meter for the price point!
Flats Runner
Seguin, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy