Apply to be a TradeMaster!
Main product image of HVAC Clamp Meter for AC
Magnifying glass
Hover image to zoom
HVAC Clamp Meter for AC
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
ABS
Product Highlight: Temperature Range (F)
-40°F to 1832°F

Description

–
Klein Tools CL320 Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements; Diode Test to troubleshoot malfunctioning diodes; Max/Min to understand the variability from average of an electrical property being measured, and DC Microamps measurements when working with flame sensors.

Product Features
  • Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple
  • Non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD for ease of viewing in low light
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation
  • Measures temperature with a K-Type thermocouple probe
  • Auto-Range, Data Hold, and Max/Min value
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, thermocouple, instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment
  • Built to withstand a 6.6-Foot (2 m) drop
  • CAT III 600V, Class 2, Double insulation safety rating
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

Product Specifications
  • Type: HVAC TRMS Clamp
  • Application: Measures AC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamp, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple
  • Special Features: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; HVAC Applications
  • Material: ABS/Electronics
  • Batteries: 3 x AAA
  • Auto-Power Off: Yes
  • Jaw Size: 1.6'' (4.1 cm)
  • Drop Protection: 6.6' (2 m)
  • Display: 4000 Count Backlit LCD
  • Functions: TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, DC microamp, Frequency, Capacitance, Duty Cycle, Diode Test, Continuity, and Temperature
  • Voltage: 600 V AC/DC
  • Frequency: 10 Hz -1 MHz
  • Current: 400 A AC
  • Capacitance: 4000 µF
  • Ohms (Resistance): 40MO
  • AC Voltage: 600 V
  • DC Voltage: 600 V
  • DC Polarity Indicator: Yes
  • DC Micro-Amp: 200 Micro-Amp
  • Temperature Range: -40° - 1832°F (-40° - 1000°C)
  • Standard: CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
  • Included: Carrying Case, Instructions, Test Leads, Thermocouple, and Batteries
  • Overall Length: 8.45'' (21.5 cm)
  • Overall Height: 1.5'' (3.8 cm)
  • Overall Width: 3.5'' (8.9 cm)
  • Weight: 11 oz (314 g)

Specs

–
Product Type:

Test Kit

Clamp Meter

Voltage:

600V

Batteries Included:

3

Battery Type:

AAA

Material:

ABS

Application:

Temperature Sensor

Temperature Range (F):

-40°F to 1832°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy