Apply to be a TradeMaster!
Main product image of HVAC Clamp Meter
Magnifying glass
Hover image to zoom
HVAC Clamp Meter
Magnifying glass
Hover image to zoom
$109.98 each
In Stock
In Stock
Get 7 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
600V
Product Highlight: Material
ABS

Description

Klein Tools CL445 Clamp Meter is an advanced HVAC clamp meter with automatically ranging true root mean square (TRMS) for maximum accuracy. The meter measures AC current, inrush current, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, temperature, diodes, and more. This Digital Clamp Meter can simultaneously measure current and voltage, has a built-in worklight and comes with right-angle input test leads, push-on alligator clips, K-Type thermocouple, storage pouch, instructional manual, and 3 x AAA batteries.

Product Features
  • CL445 HVAC Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter
  • Digital clamp measures 600 A AC current and inrush current
  • Test leads measure 750V AC/600V DC voltage, DC micro amp, resistance, continuity, frequency, duty-cycle, capacitance, and diode tests
  • K-Type thermocouple port for measuring temperature from -148 to 1832-Degree Fahrenheit (-100 to 1000-Degree Celsius)
  • Detect AC current with non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD with dual V + A function allows simultaneous viewing of voltage and current measurements
  • Dedicated mode for capturing DC micro amp and inrush current
  • Meter has a built-in worklight to illuminate in low light areas
  • CAT IV 600V, CAT III 750V, Class 2, Double insulation safety rating
  • Includes right-angle input test leads, push-on alligator clips, K-type thermocouple, storage pouch, instruction manual, and 3 x AAA batteries
  • Can be used with Magnetic Hanger (Cat. No. 69417, sold separately) for hands free operation

Product Specifications
  • Type: HVAC TRMS Clamp Meter
  • Application: Measures AC Current, Inrush Current, AC/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, Temperature, Diodes, and More
  • Special Features: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; V + A Simultaneously Displayed; Built-in Worklight
  • Material: ABS/Electronics
  • Batteries: 3 x AAA
  • Auto-Power Off: Yes
  • Jaw Size: 1.25'' (3.2 cm)
  • Drop Protection: 6.6' (2 m)
  • Display: 6000 Count LCD
  • Functions: TRMS, AC Current, Inrush Current, AC/DC Voltage, DC Microamps, Resistance, Audible Continuity, Frequency, AC Voltage + AC Amperage, Capacitance, Temperature, Non-Contact Voltage Testing, Diodes, Min/Max, Data Hold Capability
  • Voltage: 750V AC; 600V DC
  • Frequency: 60 kHz
  • Current: 600A
  • Capacitance: 6.000mF
  • Ohms (Resistance): 60MO
  • AC Voltage: 750 V
  • DC Voltage: 600 V
  • DC Polarity Indicator: Yes
  • Temperature Range: -148° to 1832°F (-100° to 1000°C)
  • Standard: CAT IV 600V, CAT III 750V, Class 2, Double Insulation Safety Rating
  • Included: Clamp Meter; Right-Angle Input Test Leads; Push-On Alligator Clips; K-Type Thermocouple; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
  • Overall Length: 9.24'' (23.5 cm)
  • Overall Height: 1.59'' (4 cm)
  • Overall Width: 3.77'' (9.6 cm)
  • Weight: 12.5 oz (355 g)

Specs

Product Type:

Clamp Meter

Voltage:

600V

Batteries Included:

3

Battery Type:

AAA

Material:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice meter!

Good meter for HVAC and general electrical work. Many features. Include batteries and K-type temp probe. Good value.
Old Jingle Boy
Milwaukee, WI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy