Shop Resideo Sale
Main product image of 400A AC/DC Auto-Ranging Smart Digital Clamp Meter, CL460S
Magnifying glass
Hover image to zoom

400A AC/DC Auto-Ranging Smart Digital Clamp Meter, CL460S

SKU:
CL460S
Rating:
(0)
Q&A:
(0)
400A AC/DC Auto-Ranging Smart Digital Clamp Meter, CL460S
Magnifying glass
Hover image to zoom
$109.98 each
In Stock
In Stock
Get 4 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS, Electronics

Description

–

Klein Tools CL460S Smart Digital Clamp Meter combines auto-detection technology with traditional dial control for ultimate versatility. Smart mode automatically switches between voltage, current, resistance, and continuity without manual selection. Features 400A AC/DC capacity, TRMS accuracy, and superior backlit reverse-contrast display for clear readings in any environment. Hands-free magnet mount and test lead holder maximize convenience.

  • Smart mode technology automatically detects measurement type and switches between continuity, voltage, resistance, and current without dial adjustment
  • Measures AC/DC voltage up to 600V, 400A AC/DC current, 40M resistance
  • Reverse-contrast display with optimized backlighting ensures exceptional readability in any lighting condition
  • Auto-ranging precision combined with TRMS technology ensures reliable measurements for all applications
  • Hands-free operation with test lead holder on back and optional magnetic hangers (Cat. No. 69445 or 69417) for convenient positioning
  • Slim and durable design with rugged construction built to withstand demanding jobsite conditions
  • Advanced measurement capabilities deliver professional grade performance for electrical testing applications

Specs

–
Material:

ABS

Electronics

Product Type:

Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy