Apply to be a TradeMaster!
Main product image of Digital Pro Clamp Meter AC/DC Auto-Ranging
Magnifying glass
Hover image to zoom

Digital Pro Clamp Meter AC/DC Auto-Ranging

SKU:
CL710
Rating:
(0)
Q&A:
(0)
Digital Pro Clamp Meter AC/DC Auto-Ranging
Magnifying glass
Hover image to zoom
$119.97 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000v
Product Highlight: Amperage
600 Amps
Product Highlight: Material
ABS

Description

–
Klein Tools CL710 Clamp Meter delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, and capacitance, all with True RMS precision. It features diode testing and a Low Impedance (LoZ) mode to eliminate ghost voltages. The clamp features NCV detection with escalating audio-visual alerts the closer to the voltage source. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications.

Features:
  • Clamp meter with True RMS provides accurate and reliable measurements across various applications
  • Measures AC/DC voltage, AC/DC current, resistance, diode test, continuity, capacitance, and frequency/duty cycle
  • Transflective reverse-contrast display provides excellent visibility in both sunlight and dark environments
  • Illuminated dial ensures clear visibility and easy reading, even in low-light environments
  • Features a low impedance (LoZ) mode to identify and eliminate ghost voltages, preventing false readings and ensuring more accurate measurements
  • Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source
  • Durable Clamp Meter is rated IP40 for ingress protection and withstands drops up to 6.6 feet (2 m)
  • Includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries
  • Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb
  • Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger (SKUs 69445 or 69417) for hands-free operation

Safety Warning:
  • Read, understand and follow all instructions, cautions and warnings attached to and /or packed with all test and measurement devices before each use.
  • Do not attempt to measure resistance or continuity on live circuits.
  • Before each use verify meter operation by measuring a known voltage or current.
  • Do not use the meter during electrical storms or in wet weather, and do not use the meter or test leads if they appear to be damaged.
  • Usage of this meter in any way other than that specified by the manufacturer can impair safe operation, resulting in severe injury or death.

Specs

–
Voltage:

1000v

Ohms:

60

Product Type:

Clamp Meter

Test Kit

Amperage:

600

Features:

Auto Shut-Off

Batteries Included:

3

Battery Type:

AAA

Material:

ABS

Application:

Temperature Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy