The Day Savers – A National Tradesmen Day Contest
Main product image of Digital Clamp Meter AC/DC Auto-Ranging
Magnifying glass
Hover image to zoom
Digital Clamp Meter AC/DC Auto-Ranging
Magnifying glass
Hover image to zoom
CL800 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Digital Pro Clamp Meter AC/DC Auto-Ranging w/ Worklight
SKU:CL810
(1)
Order by today, receive 9 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
600V, 1000v
Product Highlight: Material
ABS

Description

Klein Tools CL800 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Product Features
  • Clamp Meter with automatically ranging true mean squared (TRMS) technology for increased accuracy
  • Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes
  • Thermocouple probe measures temperature
  • Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
  • CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating
  • Built to withstand a 6.6-Foot (2m) drop
  • Low battery indicator and easily accessible battery compartment
  • Operating temp: 32°F to 104°F (0°C to 40°C)
  • Operating altitude to 6562 ft. (2000m)
  • Includes carrying pouch, test leads, thermocouple with adapter and batteries
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

Product Specifications
  • Application: Measures Current
  • Special Features: Features Low Battery Indicator and Auto Shut Off
  • Batteries: 2 x AAA
  • Jaw Size: 1.38'' (3.5 cm)
  • Drop Protection: 6.6' (2 m)
  • Display: 6000 Count LCD
  • Functions: Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes. Thermocouple probe measures temperature.
  • Voltage: 1000V AC; 1000V DC
  • Frequency: 1Hz - 500 KHz
  • Current: 600A AC; 600A DC
  • Capacitance: 6000µF
  • Ohms (Resistance): 60MO
  • Temperature Range: -14° - 1000°F (-26° - 538°C)
  • Ingress Protection: IP40
  • Standard: CAT IV 600V; CE Certified
  • Included: Carrying Case, 41'' (1041.4 mm) Test Leads, Thermocouple with Adapter, and Batteries

Specs

Product Type:

Test Kit

Clamp Meter

Voltage:

600V

1000v

Battery Type:

AAA

Batteries Included:

2

Material:

ABS

Application:

Temperature Sensor

Features:

Auto Shut-Off

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm