Apply to be a TradeMaster!
Main product image of Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp
Magnifying glass
Hover image to zoom

Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp

SKU:
CL900
Rating:
(0)
Q&A:
(0)
Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.

Product Features

  • Digital Clamp Meter measures 2000A AC/DC, 1000V AC/DC, 60 Milliohm
  • Rugged Klein TOUGH METER industrial design stands up to jobsite demands; built to withstand a 6.6-Foot (2m) drop
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • CAT IV 600V, CAT III 1000V, Class 2, double insulation safety rating
  • Backlit display for clear visibility in environments with low ambient lighting
  • Dedicated mode for capturing Inrush Current
  • Non-contact voltage tester integrated into the clamp
  • Low impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
  • Audible continuity, capacitance, diode test, frequency and duty cycle, min/max feature, data hold capability
  • Test leads measure AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance and diodes

Product Warnings
  • Read, understand, and follow all instructions, cautions and warnings attached to and/or packed with all test and measurement devices before each use
  • Before each use, verify meter operation by measuring a known voltage or current
  • Never use the meter on a circuit with voltages that exceed the category based rating of this meter
  • Never use the meter on a circuit with voltages that exceed the category based rating of this meter

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy