The Day Savers – A National Tradesmen Day Contest
Main product image of High Voltage/Current Clamp Meter, CL910
Magnifying glass
Hover image to zoom

High Voltage/Current Clamp Meter, CL910

SKU:
CL910
Rating:
(0)
Q&A:
(0)
High Voltage/Current Clamp Meter, CL910
Magnifying glass
Hover image to zoom
$219.99 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
2000v
Product Highlight: Size
2"
Product Highlight: Material
ABS
Product Highlight: Length (Inches)
5" Length

Description

Features:
  • 2000V AC/DC voltage measurement capability specifically designed for high-voltage applications including power distribution networks and renewable energy systems
  • 2000A AC/DC current range with inrush current measurement through connected clamp for comprehensive high-power electrical testing
  • Advanced True Root Mean Squared (TRMS) auto-ranging technology provides professional-grade accuracy on complex waveforms and non-linear loads in demanding environments
  • Backlit dial and reverse-contrast LCD with integrated work light provides superior visibility and illuminates work area in all conditions
  • Designed to withstand tough jobsite conditions, this meter is rated IP40, CAT III 2000V, CAT IV 600V, and will withstand up to a 2-Meter drop

Specs

Voltage:

2000v

Size:

2"

Battery Type:

AA

Type:

Clamp Meter

Material:

ABS

Length (Inches):

5"

Product Type:

Clamp Meter

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy