Apply to be a TradeMaster!
Main product image of 9" Lineman's Crimping Pliers
Magnifying glass
Hover image to zoom

9" Lineman's Crimping Pliers

SKU:
D213-9NE-CR
Rating:
(0)
Q&A:
(0)
9" Lineman's Crimping Pliers
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.33" Length
Product Highlight: Material
Steel

Description

–
Overview
The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.

Product Features
  • Pliers with crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals
  • High-leverage design Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Made in USA with Custom, US-made tool steel
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • ''Handform'' handles for full gripping and cutting power
Product Specifications
  • Type: High Leverage Side Cutting/Connector Crimping Pliers
  • Application: #8 AWG Copper, Aluminum and Other Soft Metals and Crimps Non-insulated
  • Connectors, Lugs, and Terminals
  • Special Features: Crimper
  • Overall Length: 9.33'' (23.7 cm)
  • Overall Width: 2.06'' (5.2 cm)
  • Material: Induction Hardened Steel
  • Nose Type: New England
  • Jaw Length: 1.91'' (4.9 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.62'' (1.6 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Cutting Knives: 1
  • Knife Length: 0.781'' (2 cm)
  • Cut Style: Side-Cutting
  • Strips and Cuts AWG Solid: No
  • Strips and Cuts AWG Stranded: No
  • Screw Shearing: No
  • Joint Type: Hot-Riveted
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.43'' (18.9 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 1.0 lb (0.5 kg)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9.33"

Material:

Steel

Jaw Capacity:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 9" Lineman's Crimping Pliers
9" Lineman's Crimping Pliers
SKU: D213-9NE-CR
Pliers
9.33"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy