Apply to be a TradeMaster!
Main product image of 8" High-Leverage Diagonal-Cutting Stripping Pliers
Magnifying glass
Hover image to zoom

8" High-Leverage Diagonal-Cutting Stripping Pliers

SKU:
D243-8
Rating:
(0)
Q&A:
(0)
8" High-Leverage Diagonal-Cutting Stripping Pliers
Magnifying glass
Hover image to zoom
$34.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Steel

Description

–
8" High-Leverage Diagonal-Cutting Stripping Pliers

Product Features
  • Diagonal Cutters cleanly strip 12 and 14 AWG solid wire
  • High-leverage pliers with rivet closer to the cutting edge for 36-percent greater cutting power than other plier designs.
  • Short jaws and beveled cutting edges permit close cutting of wire.
  • Induction-hardened cutting knives for long life.
  • Made in USA with Custom, US-made tool steel.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Plastic-dipped handles for comfort and ease of identification.
  • Application: 12 and 14 AWG Wire
  • Handle Color: Red
  • Handle Length: 6.125"

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 8" High-Leverage Diagonal-Cutting Stripping Pliers
8" High-Leverage Diagonal-Cutting Stripping Pliers
SKU: D243-8
Pliers
8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy