Apply to be a TradeMaster!
Main product image of 10" Pump Pliers
Magnifying glass
Hover image to zoom

10" Pump Pliers

SKU:
D502-10
Rating:
(0)
Q&A:
(0)
10" Pump Pliers
Magnifying glass
Hover image to zoom
$31.91 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Overview
Klein Tools 10-Inch (25 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. It has a tension-loaded joint to reduce handle wobble for sure gripping. Plastic-dipped handles provided added comfort and ease of identification.

Product Features
  • Pump Pliers with Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws
  • 1-3/4-Inch (4.4 cm) maximum parallel jaw opening for a range of applications
  • Smoothly adjusts between six machined tongue and groove jaw positions
  • Secure tongue and groove design for non-slip grip, even with heavy pressure
  • Robust teeth for sure gripping action
  • Induction hardened jaws for long life
  • Solid grip with tension-loaded joint that reduces handle wobble
Product Specifications
  • Overall Length: 10.02'' (25.5 cm)
  • Jaw Capacity: 1.75'' (4.5 cm)
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped
  • Weight: 15.5 oz (440 g)

Specs

–
Length (Inches):

10"

Product Type:

Pliers

Jaw Capacity:

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy