Apply to be a TradeMaster!
Main product image of 10" Classic Klaw Pump Pliers
Magnifying glass
Hover image to zoom

10" Classic Klaw Pump Pliers

SKU:
D504-10
Rating:
(0)
Q&A:
(0)
10" Classic Klaw Pump Pliers
Magnifying glass
Hover image to zoom
D504-10 has been discontinued
Discontinued June 28, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
9-7/8" Length
Product Highlight: Color
Yellow

Description

–
Classic Klaw™ Pump Pliers, 10-Inch

Get a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort.

Product Features
  • Unique jaw design provides multiple points of contact for maximum torque
  • Compact, narrow design for easy work in small or hard to reach spaces
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Extended grips for added comfort


Specifications:
  • Application: General Purpose
  • Overall Length: 9.875'' (25.1 cm)
  • Material: Chrome Vanadium Steel
  • Jaw Length: 1'' (2.5 cm)
  • Jaw Capacity: 2.125'' (5.4 cm)
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped
  • Handle Material: Steel
  • Weight: 13 oz (367 g)

Specs

–
Product Type:

Pliers

Jaw Capacity:

2-1/8"

Length (Inches):

9-7/8"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm