Apply to be a TradeMaster!
Main product image of 10" Quick-Adjust Klaw Pump Pliers
Magnifying glass
Hover image to zoom

10" Quick-Adjust Klaw Pump Pliers

SKU:
D504-10B
Rating:
(0)
Q&A:
(0)
10" Quick-Adjust Klaw Pump Pliers
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/8" Length
Product Highlight: Color
Yellow

Description

–
Quick-Adjust Klaw™ Pump Pliers, 10-Inch

Get a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. Push button and quick-ratchet feature allows for fast and easy adjustment to any position. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. They feature a groove near the jaw tip designed especially for holding nails.

Product Features
  • Unique jaw design provides multiple points of contact for maximum torque
  • Push button and quick ratchet feature allows for fast and easy adjustment to any position
  • Compact, narrow design for easy work in small or hard to reach spaces
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Extended grips for added comfort


Specifications:
  • Overall Length: 10.125'' (25.7 cm)
  • Jaw Capacity: 2.125'' (5.4 cm)
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped
  • Weight: 12.6 oz (358 g)

Specs

–
Product Type:

Pliers

Length (Inches):

10-1/8"

Jaw Capacity:

2-1/8"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy