Apply to be a TradeMaster!
Main product image of 12" Quick-Adjust Klaw Pump Pliers
Magnifying glass
Hover image to zoom

12" Quick-Adjust Klaw Pump Pliers

SKU:
D50512B
Rating:
(0)
Q&A:
(0)
12" Quick-Adjust Klaw Pump Pliers
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–

The Klein Quick-Adjust Klaw Pump Pliers feature a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. Its all-steel construction ensures exceptional strength and long-lasting performance, even in the most demanding tasks.


Features:

  • Unique jaw design provides multiple points of contact for maximum torque
  • Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws
  • Compact, narrow design for easy work in small or hard to reach spaces
  • Gripping surface with hardened teeth for reduced wear and positive grip
  • All-steel construction for maximum durability and long-lasting performance
  • Plastic-dipped handles offer comfortable grip and a high-visibility color for easy spotting in low-light conditions
  • Quick-adjust mechanism ensures smooth, safe operation for effortless adjustments without risk of pinching



Safety Warning:

  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.

Specs

–
Product Type:

Pliers

Length (Inches):

12"

Jaw Capacity:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy