The Klein Quick-Adjust Klaw Pump Pliers 2-Piece Set includes 7-Inch and 10-Inch pliers, offering versatility for a wide range of tasks. Each plier features a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. With all-steel construction, these pliers ensure exceptional strength and long-lasting performance, even in the most demanding applications.
Features
Warning
| Application: | Tools |
|---|---|
| Length (Inches): | 7.2" 9.64" |
| Material: | Steel |
| Product Type: | Plier |