Apply to be a TradeMaster!
Main product image of Quick Adjust Klaw Pump Pliers Set, 3-Piece
Magnifying glass
Hover image to zoom
Quick Adjust Klaw Pump Pliers Set, 3-Piece
Magnifying glass
Hover image to zoom
$65.27 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.64", 7.2", 11.91" Length
Product Highlight: Material
Steel

Description

–
The Klein Quick-Adjust Klaw Pump Pliers 3-Piece Set includes 7-Inch, 10-Inch, and 12-Inch pliers, offering versatility for a wide range of tasks. Each plier features a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. With all-steel construction, these pliers ensure exceptional strength and long-lasting performance.

Features
  • Quick Adjust Klaw Pump Pliers Set includes 7-Inch Pump Plier (Cat. No. D5057B), 10-Inch Pump Plier (Cat. No. D50510B) and 12-Inch Pump Plier (Cat. No. D50512B)
  • Unique jaw design provides multiple points of contact for maximum torque
  • Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws
  • Compact, narrow design for easy work in small or hard to reach spaces
  • Gripping surface with hardened teeth for reduced wear and positive grip
  • All-steel construction for maximum durability and long-lasting performance


Warning
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.

Specs

–
Length (Inches):

9.64"

7.2"

11.91"

Application:

Tools

Material:

Steel

Product Type:

Plier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy