Apply to be a TradeMaster!
Main product image of Classic Klaw Pump Pliers Set, 3-Piece
Magnifying glass
Hover image to zoom
Classic Klaw Pump Pliers Set, 3-Piece
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11.91", 7.2", 9.64" Length
Product Highlight: Material
Steel

Description

–
The Klein Classic Klaw Pump Pliers 3-Piece Set includes 7-Inch, 10-Inch, and 12-Inch pliers, offering versatility for a variety of tasks. Each plier features a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is lined with specially hardened teeth that reduce wear and ensure a strong, positive hold. Durable construction makes these Classic style pump pliers tough enough to handle the most demanding job.

Features
  • Pliers Set includes 7-Inch Pump Pliers (Cat. No. D5057), 10-Inch Pump Pliers (Cat. No. D50510), and 12-Inch Pump Pliers (Cat. No. D50512)
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Pump Pliers with unique jaw design provides multiple points of contact for maximum torque
  • D-pin rivet design allows one-handed fast, easy adjustment of plier jaws
  • Compact, narrow design for easy work in small or hard to reach spaces


Warning
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.

Specs

–
Jaw Capacity:

2.125"

1.375"

2.75"

Product Type:

Plier

Length (Inches):

11.91"

7.2"

9.64"

Application:

Tools

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy