Apply to be a TradeMaster!
Main product image of 7" Classic Klaw Pump Pliers
Magnifying glass
Hover image to zoom

7" Classic Klaw Pump Pliers

SKU:
D5057
Rating:
(0)
Q&A:
(0)
7" Classic Klaw Pump Pliers
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
7-3/8" Length

Description

–

Klein Klaw Pump Pliers feature a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is also lined with especially hardened teeth that reduce wear and provide positive grip. Durable construction makes these Classic style pump pliers tough enough to handle the job.


Features:

  • Pump Pliers with unique jaw design provides multiple points of contact for maximum torque
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Durable construction makes these classic style pump pliers tough enough to handle the job
  • Pump Pliers with Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws
  • Compact, narrow design for easy work in small or hard to reach spaces
  • Plastic dipped handles provide comfort and bright color that is easy to spot in low light environments
  • Secure tongue and groove design for non-slip grip, even with heavy pressure

Specifications:

  • Type: Pliers
  • Application: General Purpose
  • Special Features: Curved Jaw; Hardened Teeth
  • Overall Length: 1.38'' (3.5 cm)
  • Overall Height: 7'' (17.8 cm)
  • Overall Width: 0.48'' (1.2 cm)
  • Material: Induction Hardened Steel
  • Jaw Length: 0.85'' (2.2 cm)
  • Jaw Width: 0.25'' (0.6 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Handle Type: Forged
  • Handle Color: Yellow
  • Handle Finish: Plastic Dipped
  • Handle Length: 6'' (15.2 cm)
  • Handle Material: Steel
  • Insulated: No
  • Tether Capable: No
  • Wire-Pulling: No
  • Crimps: No
  • Strips and Cuts: No
  • Weight: 6.3 oz (0.2 g)


Specs

–
Color:

Yellow

Product Type:

Pliers

Length (Inches):

7-3/8"

Jaw Capacity:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy