Apply to be a TradeMaster!
Main product image of Pinless Moisture Meter
Magnifying glass
Hover image to zoom

Pinless Moisture Meter

SKU:
ET140
Rating:
(0)
Q&A:
(0)
Pinless Moisture Meter
Magnifying glass
Hover image to zoom
$49.97 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Klein Tools ET140 Moisture Meter is designed to non-invasively detect hidden moisture content up to 3/4" (19 mm) depth. Easily select between materials with mode button to test surface of drywall, masonry, hardwood, and softwood. The ET140 has easy viewing with bright, reverse-contrast display and LED bar graph.

Product Features
  • Pinless Moisture Meter with electromagnetic field (EMF) technology allows for nondestructive detection of moisture content in building materials
  • Drywall tool detects moisture content up to 3/4" (19 mm) deep
  • Easy viewing with bright reverse-contrast display
  • Nine LED bars indicate moisture range
  • Easy-to-select materials with mode button; drywall, masonry, hardwood, and softwood
  • Hold, Low battery, and Auto-Power off functions
  • Built to withstand a 6.6 ft. (2 m) drop
  • Includes detector, 9V battery, and instruction manual

Product Specifications
  • Type: Pinless Moisture Meter
  • Application: Detect Moisture Content and Water Damage
  • Special Features: Audible Alert, Auto-Power Off, Visual Notification
  • Display: Bright Reverse-Contrast Display and a Nine LED Bar Graph
  • Display Resolution: 0.1%
  • External Electrode: None
  • Sensor Size: 1.25'' x 2'' (3.5 x 5 cm)
  • Sensing Depth: 0.75'' (1.9 cm)
  • Moisture Reading Range: 0 to 100%
  • Measurable Materials: Drywall, Masonry, Hardwood, Softwood
  • Batteries: 1 x 9V
  • Drop Protection: 6.6' (2 m)
  • Included: 1 x 9V Battery and Instruction Manual
  • Material: ABS Plastic

Specs

–
Product Type:

Moisture Meter

Batteries Included:

1

Battery Type:

9V Alkaline

Display:

LED

Features:

Auto Shut-Off

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy