Apply to be a TradeMaster!
Main product image of Combustible Gas Leak Detector
Magnifying glass
Hover image to zoom

Combustible Gas Leak Detector

SKU:
ET120
Rating:
(3)
Q&A:
(0)
Combustible Gas Leak Detector
Magnifying glass
Hover image to zoom
$129.97 each
In Stock
In Stock
Get 62 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Product Features

  • Detection range: Approximately 50 to 10,000 ppm* (*based on Methane)
  • Two levels of sensitivity: High (Approximately 50 to 1000 ppm) and Low (Approximately 1,000 to 10,000 ppm)
  • Five red LED's (visual) and 85dB audible alerts that increase with gas concentration
  • Automatic zero-point calibration at power-up (lights will flash during self-calibration; this does not indicate the presence of gas)
  • 18-Inch flexible gooseneck expands sensor's reach; clips onto meter for storage
  • Over-molded body for comfortable grip
  • Auto power-off after 10 minutes of non-usage conserves battery life
  • Includes detector, 4xAAA batteries, instruction manual and storage pouch

Specs

–
Product Type:

Leak Detector

Display:

Digital

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SDMN5, Dual-Port Manometer
SKU: SDMN5
Fieldpiece

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product and great company to work with

Its a great product. And supply house its a great company to work with.
Sam
Swarthmore pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

it works fine and did not cost extremely
clay
wash.,dc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

I love klein tools products and id recommend this to anyone who might need.
Geork
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy