Apply to be a TradeMaster!
Main product image of Borescope for Android Devices
Magnifying glass
Hover image to zoom

Borescope for Android Devices

SKU:
ET16
Rating:
(3)
Q&A:
(0)
Borescope for Android Devices
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3.7" Length

Description

–
Borescope for Android Devices

Product Features
  • ET16 Borescope App is available on the Klein Tools website. It is not available anywhere else.
  • Borescope connects to Android on-the-go (OTG) version 4.0 or higher devices; NOT for iPhones or iPads
  • Waterproof IP67 9 mm camera for high quality 640 x 480 pixel images
  • Capture and share images and video via text or email using the Klein Tools App available for download at the Klein Tools website
  • Armored 10-Foot (3 m) gooseneck cable for extended reach
  • Six white LEDs with adjustable brightness control for best pictures
  • Direct USB Type-C connection with adapter for micro-USB
  • No batteries; powered by device connection
  • Includes borescope, carrying case, micro-USB adapter, and instruction manual

Specs

–
Cable Length:

10'

Product Type:

Borescope

Application:

HVAC

Camera Head Diameter:

9mm (0.35")

Length (Inches):

3.7"

Image Sensor Pixel Density:

640 x 480

Includes:

Carry Case

USB Cable

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Service Wrench Hex Key Adapter
SKU: 1839046
Hilmor Tools

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome to connect to phone

Works great connected up added memory and worked great! Awesome for tight spaces.
Jimjam
Cleveland, oh
2 years ago
Was this review helpful to you?

I was really looking forward to using this until…

Trying to manipulate the scope hold the way too short cable that connects it to your phone together is so it is so awkward that you cannot function properly. Returned it after 2 weeks. Horrible!!
Larry T
Is Germantown Maryland
4 years ago
Was this review helpful to you?

Love this Tool

This scope is easy to use. Since it connects to the phone, I can take screen shots and annotations for my customers or historical files. Great buy.
Beathard
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy