Apply to be a TradeMaster!
Main product image of HVAC Pocket Screwdriver 3-in-1
Magnifying glass
Hover image to zoom

HVAC Pocket Screwdriver 3-in-1

SKU:
32613
Rating:
(8)
Q&A:
(0)
HVAC Pocket Screwdriver 3-in-1
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Bit Type
Phillips #0, Slotted, Core Removal
Product Highlight: Length (Inches)
6-65/100" Length
Product Highlight: Material
Steel

Description

–
HVAC Pocket Screwdriver 3-in-1

The Pocket 3-in-1 HVAC Screwdriver has a concealable tip and a pocket clip for convenient pocket storage. To use, simply slide the cuff back to expose the tip and shaft. Flip the barrel to the long-side shaft to extend your reach. This precision driver also features a swivel cap for optimum control, outstanding comfort with our exclusive cushion-grip handle, and precision milled tips to fit screw openings securely. Corrosion-resistant anodized aluminum barrel that includes one double-ended bit and a Schrader® bit made of the highest quality tempered steel, carefully heat-treated for maximum strength.

Specifications:
  • Application: HVAC
  • Special Features: Concealable Tip, Pocket Clip
  • Phillips Bits: #0
  • Slotted Bits: 1/8'' (3.2 mm)
  • Other Bits: Schrader® Valve Core Removal
  • Magnetic: No
  • Shank Length: Long 2.09'' (53.1 mm), Short 0.34'' (8.6 mm)
  • Material: Steel
  • Insulated: No
  • Handle Type:Cushion-Grip
  • Handle Material: Rubber
  • Handle Color:Yellow/Black
  • Handle Length: 4.09'' (103.9 mm)
  • Overall Length: 6.65'' (168.9 mm)
  • Overall Height: 0.69'' (17.5 mm)
  • Overall Width: 0.69'' (17.5 mm)
  • Number of Pieces: 4
  • Type: Pocket Screwdriver

Specs

–
Product Type:

Screwdriver

Length (Inches):

6-65/100"

Application:

HVAC

Size:

1/8"

Bit Type:

Phillips #0

Slotted

Core Removal

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Must have for HVAC service

Very nice screwdriver for pocket and very handy going HVAC service.
BT
Kimmell
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

love it klein rocks. supplyhouse is legit.
Luke
Baltimore
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase this tool again.

Was just what I was looking for. Makes access to Schrader valve much easier because of length. Great for thermostat screws also.
Retired 40+
Charleston WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Perfect small hvac screwdriver for controls, thermostats. Plus it has a core remover.
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy tool

Good quality
Steve
San Antonio TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality item

I'm an havc tech use everyday
Bwb
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Little Screwdriver

Works awesome for thermostat wiring, as well as having in pocket to get things apart.
Chiapet19
Lisle, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pocket screwdriver I've ever bought.

Everything about it lives up to its expectations.
AA
Dallas Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy