Apply to be a TradeMaster!
Main product image of Service Wrench Hex Key Adapter
Magnifying glass
Hover image to zoom
Service Wrench Hex Key Adapter
Magnifying glass
Hover image to zoom
$4.53 each
In Stock
In Stock
Get 68 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16"
Product Highlight: Length (Inches)
7/16" Length

Description

–
When it comes to accessing liquid- and suction-based valves, reach for our Hex Key Adapter. It works on 3/16” and 5/16” hex valves.

Specs

–
Length (Inches):

7/16"

Product Type:

Hex Key

Size:

5/16"

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 8 reviews
86% would recommend this product
4.5
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fast shipping

Excellent service
Ivan
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does NOT Work with bryant Needs Ground Down In Length 1/16"

Does NOT Work with bryant Needs Ground Down In Length 1/16"
A
O Oh
2 years ago
Was this review helpful to you?

Too long

The small one is too long. I ended up cutting it so I could utilize the complete tool.
JTSHA
Houston Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy little tool

Great for opening/closing hex service valves. Put into the 1/4" square on your ratcheting service wrench for a ratcheting hex wrench!
JJ
Missoula, MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I like it
Vic
easton pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would reccomend this product

My husband needed this prodict for work with HVAC, he says it was the exact piece he needed. Works great.
Erin
Arizona
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable adaptor

Great price on this adaptor.
Wades
Batesville AR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure

Exactly what I ordered and needed
HVACR Guy
AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy