Apply to be a TradeMaster!
Main product image of WiFi Borescope
Magnifying glass
Hover image to zoom

WiFi Borescope

SKU:
ET20
Rating:
(4)
Q&A:
(0)
WiFi Borescope
Magnifying glass
Hover image to zoom
$106.50 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
7-1/3" Length
Product Highlight: Rotation
360°

Description

–
WiFi Borescope

The new Klein Tools’ ET20 Borescope can be quickly connected to your smartphone via the built-in WiFi signal, turning the smartphone in your pocket into a smart tool. Install the compatible App on your phone to display, record, store and also share your images and videos via text or email. This Borescope enables you to capture high-quality photo and video directly to your device from up to 30 feet away. It features a waterproof 9 mm camera with durable, armored 6-Foot (1.8 m) flexible gooseneck cable, on-board LED lights, convenient pocket clip and rechargeable lithium-ion battery.

Specifications:
  • Application: Electrical, HVAC, Plumbing, Aircraft
  • Special Features: Free App Available
  • Overall Length: 7.3'' (185.4 mm)
  • Overall Height: 2.3'' (58.4 mm)
  • Overall Width: 1.5'' (38.1 mm)
  • Camera Head Diameter: 0.35'' (9 mm)
  • Material: Polycarbonate and ABS
  • Batteries: Rechargeable Lithium-Ion
  • Battery Life: 2.2 Ah
  • Battery Weight: 0.03 oz (0.8 g)
  • Lithium Battery Package: Battery Contained in Equipment
  • Lithium Content: 0.03 oz (0.8 g)
  • Display: Via Smartphone App
  • IP Rating: IP67 Gooseneck Camera; IP42 Body
  • Safety Rating: Drop Test 3 Meters
  • Included: Borescope, USB Charging Cable, Hook Attachment, Instructions, and Carrying Case
  • Weight: 20 oz (567 g)

Specs

–
Cable Length:

6'

Product Type:

Borescope

Application:

HVAC

Length (Inches):

7-1/3"

Camera Head Diameter:

9mm (0.35")

Image Sensor Pixel Density:

640 x 480

Rotation:

360°

Power Source:

Battery

Batteries Included:

1

Includes:

Hook Attachment

Carry Case

USB Cable

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works great

The scope cord is rigid and durable. Good camera quality.
Trey
Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty cool how it works

Works really well you can see everything clearly on your phones screen
Mac
Brick NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this

Worked perfect! easy to see on your phone, very flexible Really like it.
Keith Mac
Brick NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Returned this product.

Although klien tools has always offered only quality products this one s not close to their reputation. Even with klien tech support I could not get photos taken to display on the app for review and storage on my computer.
Ed T.
Northwestern New Jersey.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy