Apply to be a TradeMaster!
Main product image of All-in-1 Precision Screwdriver Set
Magnifying glass
Hover image to zoom

All-in-1 Precision Screwdriver Set

SKU:
32717-KLEIN
Rating:
(1)
Q&A:
(0)
All-in-1 Precision Screwdriver Set
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 5 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2.5mm, 0.9mm, 3.5mm, 1.5mm, 1mm, 1.3mm, 2mm, 3mm
Product Highlight: Length (Inches)
6-7/20" Length
Product Highlight: Material
Steel

Description

–
Klein Tools’ All-in-1 Precision Screwdriver Set with compact carrying case features 39 precision bits. This set provides everything you need to work with electronics and precision fasteners including those for Apple products such as Apple iPhone, MacBook, and Watch. The reversible barrel is standard on one side and extra-long on the other for those hard-to-reach jobs. Powerful magnets housed in the barrel better secure the bit, which also allows it to easily pick-up and retain fasteners. The Cushion-Grip handle and spin cap provide outstanding comfort and control.

Product Features
  • Precision screwdriver set includes 39 bits for various applications including repair of most Apple products
  • Powerful magnets inside barrel to better retain bits, as well as pick-up and hold fasteners
  • Reversible barrel has standard and extended-reach ends
  • Compact carrying case features a stay-shut latch and extra-long bits for easier access
  • Spin cap offers optimum and precise control
  • Industrial-strength heat treated bits
  • Cushion-Grip handles for maximum comfort
  • Apple is registered trademarks of Apple Inc; TORX is a registered trademark of Acument Intellectual Properties, LLC; Tri-Wing is a registered trademark of Phillips Screw Company


Product Specifications
  • Application: Precision Electronics
  • Special Features: 39 Different Precision Bits Including Bits for Apple Products, Magnetic
  • Phillips Bits: #000, #00, #0, #1, #2
  • Slotted Bits: 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm
  • Square Bits: #1, #2
  • Hex Bits: 0.9 mm, 1.3 mm, 1.5 mm, Tamperproof: 2 mm, 2.5 mm, 3 mm, 3.5 mm
  • TORX Bits: T3, T4, Tamperproof: T5, T6, T7, T8, T9, T10, T15
  • Other Bits: Triangle: #2, #3; Pentalope: P2, P5; Tri-Wing: Y000, Y0, Y1; Stand Off; Spanner: #4, #6
  • Magnetic: Yes
  • Bit Retention: Magnetic
  • Shank Length: Standard: 2'' (5.1 cm); Extended: 4'' (10.2 cm)
  • Material: Steel Bits
  • Insulated: No
  • Handle Type: Cushion Grip
  • Handle Material: Acetate
  • Handle Color: Black/Yellow
  • Number of Pieces: 40

Specs

–
Product Type:

Screwdriver Set

Length (Inches):

6-7/20"

Application:

Electronics

Size:

2.5mm

0.9mm

3.5mm

1.5mm

1mm

1.3mm

2mm

3mm

Bit Type:

Slotted

Phillips #0

Phillips #1

Square #2

Phillips #000

Hex

Square #1

Phillips #2

Phillips #00

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Klein quality

The kit contains bits for every small electronic screw I've encountered and the bits are high grade.
Kurt G.
St. Paul MN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy