Apply to be a TradeMaster!
Main product image of Circuit Breaker Finder Kit
Magnifying glass
Hover image to zoom
Circuit Breaker Finder Kit
Magnifying glass
Hover image to zoom
$69.98 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
11" Length

Description

–
The Circuit Breaker Finder Kit includes components for various 90-120V AC circuit diagnostics. The receiver locates the correct breaker for outlets or fixtures, and the transmitter can connect to other fixtures using the included accessories. Use the transmitter with the alligator clip adapter for bare wires and the light socket adapter to locate the correct circuits. The transmitter also tests GFCI outlets. Components are stored in a premium carrying case with a foam insert for organization.

Features:
  • This circuit breaker finder quickly and accurately identifies the breaker corresponding to an electrical outlet or fixture on 90-120V AC circuits
  • The transmitter attaches to the electrical outlet or fixture, while the receiver scans the panel to identify the correct breaker, providing clear indicators when the correct breaker is found
  • Inspect the wiring condition at the electrical outlet and test GFCI devices by using the transmitter
  • Transmitter also connects to alligator clips adapter for use on bare wires and it connects to the light socket adapter to find the correct circuit for lighting
  • The versatile 3-prong to 2-prong adapter increases the amount of compatible outlets
  • All components nest in a premium hard carrying case with a dense foam insert for easy organization
  • Includes ET310 transmitter and receiver, light socket adapter, 3-prong to 2-prong adapter, alligator clips adapter, user manual, 9V battery for receiver, and a premium carrying case with foam insert


Safety Warning:
  • Read, understand, and follow all warnings and instructions before operating testers.
  • Before each use, verify tester operation by testing on a known live and correctly wired receptacle and circuit.
  • DO NOT use if the tester appears damaged in any way. Always consult a qualified electrician to resolve wiring problems.
  • Tester is intended for indoor use only. The tester is designed for use with 120V AC electrical systems. DO NOT connect to higher voltage electrical supplies.
  • If using accessories to connect to bare wires ensure that the circuit is not energized before inspecting, applying, or removing the transmitter.

Specs

–
Power Source:

Battery

Length (Inches):

11"

Type:

Cat II - 120V

Battery Type:

9V Alkaline

Product Type:

Circuit Breaker Finder

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy