Apply to be a TradeMaster!
Main product image of 6" Safety Scissors with Large Rings
Magnifying glass
Hover image to zoom
6" Safety Scissors with Large Rings
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-5/8" Length
Product Highlight: Material
Carbon Steel

Description

–
Overview
Often called Pocket or Safety Scissors these scissors are excellent for thread, yarn processing, weaving, knitting mills and carpet mills. Protects against injury and damage to material. Heavy Duty with extra large rings.

Product Features:
  • Scissors are made of chrome over nickel plated, carbon steel
  • Rounded tips on these Safety Scissors protect against injury and damage to material
  • Scissors are proudly made in the USA
  • Heavy-duty with extra-large rings for easy handling
Product Specifications:
  • Material: Carbon Steel
  • Blade Curvature: Straight
  • Blade Edge: Standard
  • Blade Length: 2.875'' (7.3 cm)
  • Blade Tip: Blunt
  • Blade Finish: Chrome Over Nickel Plated
  • Handed: Right
  • Handle Material: Metal
  • Handle Orientation: Straight
  • Handled: Right
  • Tension Adjustment: Screw
  • Overall Length: 6.625'' (16.8 cm)
  • Overall Height: 0.25'' (0.6 cm)
  • Overall Width: 2.25'' (5.7 cm)
  • Weight: 3.5 oz (100 g)

Specs

–
Product Type:

Scissors

Length (Inches):

6-5/8"

Material:

Carbon Steel

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy