Apply to be a TradeMaster!
Main product image of 4-1/2" Threadclip Blunt Tips
Magnifying glass
Hover image to zoom

4-1/2" Threadclip Blunt Tips

SKU:
GHTC5B
Rating:
(0)
Q&A:
(0)
4-1/2" Threadclip Blunt Tips
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Material
Carbon Steel

Description

–
Overview
Scissors with spring action open automatically. Chrome over nickel plated. Blunt tips. 4-1/2-Inch (11.4 cm) overall length; 1-3/8-Inch (3.5 cm) cut length.

Product Features:
  • Threadclip constructed of nickel plated carbon steel
  • Scissors are proudly made in the USA
  • Durable enough to stand up to the demands of professionals that use them everyday
  • Comfortable handles
Product Specifications:
  • Material: Carbon Steel
  • Blade Curvature: Straight
  • Blade Edge: Standard
  • Blade Length: 1.375'' (3.5 cm)
  • Blade Tip: Blunt
  • Blade Finish: Chrome Over Nickel Plated
  • Handed: Right
  • Handle Material: Metal
  • Handle Orientation: Straight
  • Handled: Right
  • Tension Adjustment: Screw
  • Overall Length: 4.5'' (11.4 cm)
  • Overall Height: 0.375'' (1 cm)
  • Overall Width: 1.5'' (3.8 cm)
  • Weight: 2.6 oz (73 g)

Specs

–
Product Type:

Scissors

Length (Inches):

4-1/2"

Material:

Carbon Steel

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy