Apply to be a TradeMaster!
Main product image of 18 oz. Smooth Face Steel Claw Hammer
Magnifying glass
Hover image to zoom

18 oz. Smooth Face Steel Claw Hammer

SKU:
H80918S
Rating:
(0)
Q&A:
(0)
18 oz. Smooth Face Steel Claw Hammer
Magnifying glass
Hover image to zoom
$26.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black
Product Highlight: Material
Forged Steel, Steel

Description

–
The Klein Tools 18-Ounce Smooth Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The steel core handle provides unmatched durability, while precision-engineered cushion grips reduce hand fatigue during extended use.

  • Smooth face hammer has extra-large squared strike face to reduce missed hits and ensure efficient nail driving
  • Dual side nail pullers provide enhanced leverage for easy nail removal, even in tight spaces
  • Magnetic nail starter enables quick, one-handed nail driving for increased speed and efficiency
  • Smooth strike face enables accurate nail driving and reduces material damage for versatile applications
  • Precision-engineered cushion grips provide superior comfort and reduce hand fatigue for extended use

Specs

–
Color:

Orange

Black

Product Type:

Hammer

Material:

Forged Steel

Steel

Weight:

18 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy