Apply to be a TradeMaster!
Main product image of Journeyman 9-3/4" Crimping/Cutting Tool (10-22 AWG)
Magnifying glass
Hover image to zoom

Journeyman 9-3/4" Crimping/Cutting Tool (10-22 AWG)

SKU:
J1005
Rating:
(0)
Q&A:
(0)
Journeyman 9-3/4" Crimping/Cutting Tool (10-22 AWG)
Magnifying glass
Hover image to zoom
$40.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/4" Length
Product Highlight: Color
Red, Black

Description

–
Journeyman™ Crimping/Cutting Tool

This Crimping/Cutting tool crimps insulated and non-insulated 10 to 22 AWG solderless terminals and connectors. Tapered design of the nose is great for working in confined spaces. The cutters is specially hardened for long life. The innovative dual-material Journeyman grips are more comfortable and last longer than other handles.

Product Features
  • Designed to crimp insulated and non-insulated 10 to 22 AWG solderless terminals and connectors
  • Tapered nose design for working in confined spaces
  • Contoured thumb area for additional comfort and positive feel
  • Specially hardened cutter in the nose
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability
  • Forged steel for maximum durability


Specifications:
  • Cutting Capacity: 10-22 AWG
  • Handle Color: Red/Black
  • Handle Finish: Journeyman™
  • Overall Length: 9.75'' (24.8 cm)
  • Weight: 13.4 oz (381 g)

Specs

–
Product Type:

Wire Crimper

Wire Cutter

Length (Inches):

9-3/4"

Capacity:

10-22 AWG

Gauge:

22

10

Color:

Red

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy