Apply to be a TradeMaster!
Main product image of 9" Lineman's Pliers w/ Journeyman Handle
Magnifying glass
Hover image to zoom

9" Lineman's Pliers w/ Journeyman Handle

SKU:
J2000-9NE
Rating:
(0)
Q&A:
(0)
9" Lineman's Pliers w/ Journeyman Handle
Magnifying glass
Hover image to zoom
$43.97 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Blue
Product Highlight: Material
Steel

Description

–
9" Lineman's Pliers w/ Journeyman Handle

Klein Tools specializes in making some of the world's finest pliers. These High-Leverage Lineman's Pliers are built for heavy-duty cutting with induction hardened knives that are built to last. The high-leverage design provides 46% greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers tough and comfortable to use.

Product Features
  • Cuts ACSR, screws, nails and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Custom, US-made tool steel
  • Dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of the tool
  • Features combination polished and black-oxide finish


Specifications:
  • Type: Side Cutting Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire
  • Overall Length: 9.55'' (24.3 cm)
  • Material: Steel
  • Nose Type: New England
  • Jaw Length: 1.594'' (4.1 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.625'' (1.6 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Knife Length: 0.781'' (2 cm)
  • Handle Color: Light Blue/Black
  • Handle Finish: Journeyman
  • Handle Length: 5.328'' (13.5 cm)
  • Insulated: No
  • Tether Capable: No

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Color:

Black

Blue

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of 9" Lineman's Pliers w/ Journeyman Handle
9" Lineman's Pliers w/ Journeyman Handle
SKU: J2000-9NE
Pliers
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy