Apply to be a TradeMaster!
Main product image of Hybrid Pliers with Crimper, Fish Tape Puller & Wire Stripper
Magnifying glass
Hover image to zoom

Hybrid Pliers with Crimper, Fish Tape Puller & Wire Stripper

SKU:
J2159CRTP
Rating:
(0)
Q&A:
(0)
Hybrid Pliers with Crimper, Fish Tape Puller & Wire Stripper
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow, Black
Product Highlight: Material
Steel

Description

–
Pliers strip, cut, pull, twist, shear and crimp with one tool. These hybrid pliers feature a built-in channel to pull steel fish tape without damaging the wire. With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag.

Product Features
  • Multi-purpose Hybrid Pliers save time and lessen the tool count
  • Pliers strip 10-14 AWG solid and 12-16 stranded wire
  • Wide knurled head easily grabs and twists wires
  • Quickly and easily pulls 1/8-Inch or 1/4-Inch (3 or 6 mm) flat steel fish tape without damaging the tape
  • Made in USA
  • Crimps non-insulated connectors, lugs and terminals and features high-leverage design for increased cutting power
  • 6-32 and 8-32 bolt shearing
  • Full length, induction hardened cutting knives for hard wire
  • Dual-material Journeyman grips are more comfortable and last longer than other handles


Specifications:
  • Type: High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
  • Application: Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and Most Hardened Wire
  • Special Features: High-Leverage Design
  • Overall Length: 8.981" (22.8 cm)
  • Overall Height: 0.75" (2 cm)
  • Overall Width: 2.25" (6 cm)
  • Material: Chrome-Vanadium Steel
  • Nose Type: Square
  • Jaw Length: 2.04" (0 cm)
  • Jaw Width: 1.154" (0 cm)
  • Jaw Thickness: 0.6" (1.5 cm)
  • Jaw Capacity: 1.5" (3.8 cm)
  • Cutting Knives: Yes
  • Knife Length: 0.8"(2 cm)
  • Cut Style: Side Cut
  • Strips and Cuts AWG Solid: 10-14
  • Strips and Cuts AWG Stranded: 12-16
  • Screw Shearing: 6-32, 8-32
  • Joint Type: Solid
  • Handle Color: Gray/Black
  • Handle Finish: Journeyman™ Dual Material
  • Handle Length: 5" (13 cm)
  • Insulated: No
  • Tether Capable: No

Specs

–
Product Type:

Wire Stripper

Pliers

Fish Tape

Capacity:

10-14 AWG

12-16 AWG

Gauge:

16

10

12

18

Color:

Yellow

Black

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy