Apply to be a TradeMaster!
Main product image of Journeyman Cable Cutter
Magnifying glass
Hover image to zoom

Journeyman Cable Cutter

SKU:
J63050
Rating:
(0)
Q&A:
(0)
Journeyman Cable Cutter
Magnifying glass
Hover image to zoom
$40.99 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Cut aluminum, copper and communications cable with the Klein Tools Journeyman™ Cable Cutter. Cable-gripping shear-type jaws provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.

Product Features
  • Cable Cutter cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-Pair 24
  • AWG communications cable
  • Precision, one-hand shearing action and cable-gripping shear-type jaws
  • Perfect for working in confined spaces
  • Made in USA
  • Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges
  • Can be carried in most tools pouches
  • State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability
Product Specifications
  • Type: Cable Cutter
  • Cutting Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable
  • Jaw Capacity: 1.06'' (2.7 cm)
  • Application: For Cable Cutting in Confined Spaces
  • Handle Color: Red/Black
  • Handle Finish: Journeyman™ Dual-Material
  • Insulated: No
  • Overall Length: 9.563'' (24.3 cm)
  • Weight: 15.7 oz (445 g)

Specs

–
Product Type:

Cable Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy